Shop All Dielectric Unions
Viega
Viega ProPress di-electric union, 1" x 1"
Mfr # 79165
Zoro # G2824875
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Press x Female Pipe Thread
- Pipe Size - Pipe Fitting 1"
- Max. Pressure 200 psi
- Standards 13D and 13R: Fire Sprinkler Applications, CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, NSF/ANSI 372: Drinking Water System Components - Lead Content, NSF/ANSI 61: Drinking Water System Components - Health Effects, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
- Pipe Fitting Connection Type Press x Female Pipe Thread
Product Information
- Brand Viega
- MFR # 79165
- Zoro # G2824875
- UPC # 691514791654
- Country of Origin Germany
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Tube Size | 1" x 1" |
Overall Length | 2 9/16 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Details
Description
Di-electric Union, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Di-Electric Union, Overall Length 2 9/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Hand Shower, Brushed Nickel, Wall Mount (KX2528SBB)
- PLUMB PAK Showerhead Swivel Chrome (PP825-13)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80)
- VIEGA Viega ProPress di-electric union, 1/2" x 1/2" (79155)
- VIEGA Viega ProPress di-electric union, 1-1/2" x 1-1/2" (79175)
- VIEGA Viega ProPress di-electric union, 1-1/4" x 1-1/4" (79170)
- VIEGA Viega ProPress di-electric union, 3/4" x 3/4" (79160)
- VIEGA Viega ProPress di-electric union, 2" x 2" (79180)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- WATTS Dielectric Union, 1/2 In, FIP, 250 psi (1/2 LF3006)
- Viega Dielectric Unions