Shop All Anti-Fatigue Mats
Wearwell
75 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415
Zoro # G0915070
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,321.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 75 ft.
- Width 2 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
Product Information
- Brand Wearwell
- MFR # 415
- Zoro # G0915070
- UPC # 715411200696
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 2 ft. |
Details
Description
Antifatigue Runner, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant/Beard/Hairnet Dispenser (3UZG3)
- AMMEX Ammex AMX-BX348100 X3 Black Nitrile Powder Free Industrial Glove; Extra Large (AMX-BX348100)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1127-NA_10x7 (U3-1127-NA_10x7)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8577)
- WEARWELL 40 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X40BYL)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BYL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 4 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (454)
- WEARWELL 3 ft. L x Urethane, 5/8" Thick (502)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0035BY)
- Wearwell Floor Mats