Westward
Digging Pry Bar, 72 In
Mfr # 20C888
Zoro # G4793397
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Features Solid Forged Wedge Tip, Textured End Grip
- Material Steel Wedge, Fiberglass Shaft
- Overall Length 72 in
- Overall Width 1 1/2 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Pc 1/4" Drive Universal Socket Set with Tray (642053)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC w/Foot Switch Control (SBS10-WF120N)
- HOUGEN Copperhead Carbide Cutter Kit 9/16, 11/16, 13/16 in. 2 in. DOC (18981-2)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #48 (C23166)
- WESTWARD Pry Bar, Double End, 36 in. L (31MA29)
- WESTWARD Bar, Pinch Point (3FE91)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA32)
- WESTWARD Plastic Handle Pry Bar, 25 1/4 In L (2AJK4)
- WESTWARD Plastic Handle Pry Bar Set, 3 Pc (2AJL2)
- WESTWARD Plastic Handle Pry Bar, 18 In L (2AJK3)
- PROTO Pry Bars, Alignment Pry Bar, 30 In. L (J2125)
- Westward Pullers and Separators