Zoro Select
2" OD x 6 ft. Welded 316 Stainless Steel Tubing
Mfr # 3CAE4
Zoro # G3395786
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2 in
- Wall Thickness 0.065 in
- Tube Material 316 Stainless Steel
- Tube Length 6 ft
- Inside Diameter 1.87 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type ACR (AC04010)
- T&S BRASS Eb-0107 Spray Face, Blue (011456-45)
- ELKAY Lever Handle, Residential / Commercial 3 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 2 Hole (LK1000CR)
- LEGEND VALVE 1" T4433NL COMPxCOMP 1/4 BEND (313-355NL)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG4)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR7)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF4)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW5)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (5LVN8)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT1)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU3)
- Zoro Select Stainless Steel Tubing