Zoro Select
PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size
Mfr # 439167
Zoro # G5278682
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 3/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 40
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Dual Handle 6" to 12" Mount, 3 Hole Studio S Widespread W/ Lvr Ch, Polished chrome (7105.801.002)
- POWERS Lever Handle Repair Kit, Lever (420-336)
- APOLLO PEX 1/2 - 1 in. Universal Plastic Insulated Stud Suspension Clamp (10-Pack), 10PK (APXSUSCLAMPU)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT05838S)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1 in Pipe Size (817-010)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 8 in Pipe Size (801-080)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 1-1/2 in Pipe Size (1WKF9)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 1/2 in Pipe Size (837-339)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 4 in x 2 in Pipe Size (839-420)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1 in Pipe Size (1403010)
- ZORO SELECT PVC Reducer Bushing, Spigot, 3 in x 1 1/2 in Pipe Size (837-337)
- Zoro Select PVC Pipe Fittings