Zoro Select
PVC Wye, Socket x Socket, 4 in Pipe Size
Mfr # 475040
Zoro # G5279452
original price:
$51.49
10% off
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Wye
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 4 in Pipe Size (819-040)
- JONES STEPHENS 4 in. PVC Inside Pipe Fit Cleanout with 4-1/2 in. Nickel Bronze Round Cover (C60170)
- THRIFCO PLUMBING Nylon 3/8 Barb Elbow (9429371)
- TW METALS Alum Pipe, 6061, 1-1/4", Sch 80, 4 ft. (45822-4)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size (801-010)
- ZORO SELECT PVC Flange, FNPT, 1 in Pipe Size (852-010)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 4 in x 3 in Pipe Size (1WKF6)
- ZORO SELECT PVC Reducer, Hub, 3 in x 1 1/2 in Pipe Size (1WKJ2)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/4 in Pipe Size (839-098)
- ZORO SELECT PVC Union, Socket x Socket, 2 in Pipe Size (457020)
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Slip Joint x Slip Joint Union (PVCU34)
- Zoro Select PVC Pipe Fittings