Shop All Blocks, Sheaves & Pulleys
Zoro Select
Swivel Eye Pulley, Zinc
Mfr # 1RCF6
Zoro # G2980442
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load Capacity 480 lb
- Eye Hook Inside Dia. 3/8 in
- Size 2 in
- Finish Zinc
- Height 3 15/16 in
Product Information
- Brand Zoro Select
- MFR # 1RCF6
- Zoro # G2980442
- UPC # 190735410929
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Eye Hook Inside Dia. | 3/8 in |
Size | 2 in |
Height | 3 15/16 in |
Width | 2 1/8 in |
Sheave Outside Dia. | 2 in |
Eye Width | 3/8 in |
Rope Diameter | 3/8 in |
Details
Description
Pulley, Swivel Eye, Eye Hook Inside Dia. 3/8 in, Max. Load Capacity 480 lb, Sheave Outside Dia. 2 in, Nickle, Finish Zinc, Height 3 15/16 in, Width 2 1/8 in, Size 2 in, Rope Diameter 3/8 in, Wheel Dia. 2 in, Eye Width 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501R)
- COTTERMAN 22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish (M23SC C1)
- VESTIL 36x4 Extruded Rubber Fender Bumper (M-4-36)
- DAYTON Sling, Wire Rope, 4 ft. (1DNG1)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX76)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (04375)
- ZORO SELECT Sheave, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX59)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX66)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX67)
- ZORO SELECT Pulley, Fixed Eye, 1.5in (4PB91)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted (6I-2T3)
- Zoro Select Blocks, Sheaves & Pulleys