Zoro Select
Wall Anchor, 1-3/8" L, Steel, 100 PK
Mfr # U30538.012.0137
Zoro # G4261214
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall, Plaster
- Anchor Diameter 1/8"
- Anchor Length 1-3/8"
- Thread Size M4
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 1300 PK (B55530.025.0125)
- BUILDRIGHT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (07780)
- FJC Slim Line Sealant Washer, 4075 (4075)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0400)
- ZORO SELECT Conical Anchor Kit, 1" L, Plastic, 100 PK (U63157.010.0001)
- ZORO SELECT Screw Anchor, 2" L, Plastic, 100 PK (U63270.000.0075)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1496TBCR)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, 25 PK (U30531.000.0001)
- ZORO SELECT 43 lb Tension Strength, 2" L, Steel, 50 PK (U63265.013.0200)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 1-3/4" L, Steel, 4 PK (GCPT14134)
- ANCOR Self Drilling Anchor, 50 PK (25350)
- Zoro Select Hollow Wall Anchors