Zurn
Cleanout Plug, Pipe Dia 3.5 In
Mfr # CO2490-A35
Zoro # G2084616
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Max. Diameter 3.5 in
- Nominal Size 3 1/2 in
- Type Countersunk Cleanout Plug
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout, Non-Adjustable, Push-On, 4" CO2510-PO4
- ZURN Cleanout Plug, Pipe Dia 2 In CO2490-AB2
- ZURN Floor Cleanout, Adjustable, ABS, 4" CO2450-AB4
- ZURN PVC Plug, White, 2-1/2" CO2490-P25
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In CO2450-PV2
- ZURN Countersunk Cleanout Plug, 2" CO2490-PV2
- ZURN Cleanout, Push-On, Plastic Plug, 3" CO2430-PO3
- ZURN Cleanout, Non-Adjustable, No Hub, 2" CO2510-NH2
- ZURN Cleanout, Round, PVC, Nickel 4", Weld 5" CR05NIP4S-C
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In 52004-1
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS H4F4-S
- Zurn Pipe Test Plugs