Agri-Fab
Lawn Aerator, 60" W., 100 lb. Capacity
Mfr # 45-0299
Zoro # G5565500
original price:
$429.99
11% off
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spike Dia. 5/8 in
- Working Width 48 in
- Spike Wheel Type Straight Plug
- Overall Width 60 in
- Weight Capacity 100 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 30") 14" x1" x4" (A-AX28)
- AFTERMARKET REPLACEMENT BELT Fits John Deere M41668 (1/2"x98") Made With ARAMID (LAB40-0625)
- AVERA PRODUCTS Talavera 5 in. H X 5 in. D Ceramic Bubble Planter Multicolored (APG401050)
- ILC Replacement for Power Wheels Frc29 Barbie Dream Camper Hardware BAG FOR Barbie Camper Frc29 (FRC29 BARBIE DREAM CAMPER HARDWARE BAG FOR BARBIE)
- AGRI-FAB Lawn Roller, 48" W, Poly, 550 lb. Full (45-0604)
- AGRI-FAB Lawn Dethatcher, 40 In. Width, Steel (45-0294)
- AGRI-FAB Box Scraper Grader Blade (45-0265)
- AGRI-FAB Tow Spike Aerator, 40" (45-0518)
- AGRI-FAB Agri-Fab 18in. X 24in. Poly Tow/Push Lawn Roller (45-0610)
- AGRI-FAB Lawn Dethatcher, 48 In. Width, Steel (45-0295)
- STENS Hi-Lift Blades Cub Cadet Aladdin 50" Deck 17-1/4"L 759-3813 325-845 (325-845)
- Agri-Fab Lawn Mowers & Accessories