Agri-Fab
Lawn Dethatcher, 40 In. Width, Steel
Mfr # 45-0294
Zoro # G1855962
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 41 in
- Number of Teeth 20
- Weight Capacity 70 lb
- For Use With ATVs; Lawn Tractors
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 25 gal. 7 Nozzle Deluxe ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length (ATV-25-71-QR)
- FLASH FURNITURE 4PK Gray Outdoor Barstools with Flex Material (4-JJ-092H-GR-GG)
- HOT SHOT Roach Bait, 0.45 fl. oz., Liquid, PK6 (HG-95789)
- AFTERMARKET Mower Anti Scalp Deck Wheel Kit Fits Exmark 103-3168 103-7263 1034051 Fits Toro (WHU90-0128)
- AGRI-FAB Box Scraper Grader Blade (45-0265)
- AGRI-FAB Lawn Dethatcher, 48 In. Width, Steel (45-0295)
- AGRI-FAB Lawn Roller, 48" W, Poly, 550 lb. Full (45-0604)
- AGRI-FAB Agri-Fab 18in. X 24in. Poly Tow/Push Lawn Roller (45-0610)
- AGRI-FAB Lawn Aerator, 60" W., 100 lb. Capacity (45-0299)
- AGRI-FAB Tow Spike Aerator, 40" (45-0518)
- DEWALT Replacement Blades, Pruner, 1-1/2"L (DWZPRB300)
- Agri-Fab Lawn Mower Blades & Attachments