Warn
Electric Winch, 4-3/5HP, 12VDC
Mfr # 17801
Zoro # G1329282
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,294.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Pulling
- Voltage Rating 12V DC
- 1st Layer Load Capacity 12,000 lb
- Motor HP 4.6 hp
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Nylon, Yellow (EE1802NFX3)
- ZORO SELECT Rgd Plt Cstr, Thrmplstc Rbber, 4 in, 176 lb (1G194)
- CALDWELL Concrete Pipe Pick, 1-1/2 Tons (CPP - 1.5)
- US CARGO CONTROL E Track Fittings (SEF1017)
- WARN Electric Winch, 12VDC, 10, 000 lb. Capacity, Motor HP: 6.5 (103252)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity (103255)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101025)
- WARN Electric Winch, 4-4/5HP, 12VDC (26502)
- WARN Electric Winch, 1-3/5HP, 12VDC (2000DC)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101020)
- Warn Winches & Pullers