Warn
Electric Winch, 12VDC, 10, 000 lb. Capacity, Motor HP: 6.5
Mfr # 103252
Zoro # G4611501
Free Shipping & Returns
$635.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Type Lifting
- Voltage Rating 12V DC
- 1st Layer Load Capacity 10,000 lb
- Motor HP 6.5 hp
- 1st Layer Line Speed 5.2 fpm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 30' Winch Strap with Flat Hook & Defender (430FHGRN)
- ALLEGRO INDUSTRIES Manhole Cover Hook, Steel, Slvr (9401-32)
- US CARGO CONTROL 9" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT09CR50)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Nylon, Black (EEF1-902CW-6)
- WARN Electric Winch, 2/3HP, 115/230VAC (93000)
- WARN Portable Electric Winch, HP, 24VDC (885005)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101035)
- WARN Electric Winch, 4-3/5HP, 12VDC (17801)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity (103255)
- WARN Electric Winch, 4-4/5HP, 12VDC (26502)
- WARN INDUSTRIES Warn 95950 Zeon 12-S Winch (95950)
- Warn Winches & Pullers