Warn
Electric Winch, 12VDC, 12000 lb. Capacity
Mfr # 103255
Zoro # G4611684
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Lifting
- Voltage Rating 12V DC
- 1st Layer Load Capacity 12,000 lb
- Motor HP 6.9 hp
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Winch Cable, SS, 1/4 In. x 36 ft. (35Z859)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF15)
- COTTERMAN Work Platform, Rolling, Steel, 60 In H (6WP2448RA3B4B8AC1P6)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- WARN Electric Winch, 4-3/5HP, 12VDC (17801)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101020)
- WARN Electric Winch, HP, 12VDC (ZEON 10 - S)
- WARN Electric Winch, 2/3HP, 115/230VAC (93000)
- WARN Electric Winch, 12VDC, 10, 000 lb. Capacity, Motor HP: 6.5 (103252)
- WARN 115 VAC Portable Electric Winch (885000)
- WARN INDUSTRIES Warn PullzAll 120V AC Electric Portable Pulling Lifting Tool 885000 (885000)
- Warn Winches & Pullers