This item is Discontinued.

Ramset Powder Actuated Gun, Trigger, 22 Caliber Mastershot

Powder Actuated Gun, Trigger, 22 Caliber (Discontinued)

  • Mfr # Mastershot
  • Zoro # G1904506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Mastershot
Zoro #
G1904506
UPC #
662520097252
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length (In.)
14 3/4 in
For Max. Pin Length - with Washer
3 in
Overall Width
1 3/4 in
Overall Length
15 in
For Pin Dia.
313/1000 in
Muzzle Dia.
3/4 in
Overall Height
6 in
For Max. Pin Length - without Washer
2 1/2 in

Details

Item
Powder Actuated Gun
Type
Trigger Operated Single Shot
Caliber Loads
0.22
Fasteners
2 -1/2 in Pins and 3 in Pin with Washer Capacity
Tool Weight (Lb.)
4.1 lb
Features
Auto Cartridge Ejection System, Rubber Cushion Grip, Silencing Feature for Quiet Operation
Application
Attach Sill Plate to Concrete, For Remodeling Applications
Includes
Mfr. No. 1514SD, Mfr. No. 1516SD
Handle Material
Plastic
Power Source
Powder Actuated
For Use On
Concrete, Steel
Operation Mode
Trigger
Duty Rating
General Duty
Compatible Charge Levels
1, 2, 3, 4
Load Format
Single
Compatible Charge Colors
Brown, Green, Yellow
Charge Style
Single
Charge Actuation
Manual
Caliber
0.22
Housing Material
Plastic
Tool Weight
4.4 lb

Description

Powder Actuated Gun, Power Source Powder Actuated, Duty Rating General Duty, Caliber 0.22, Charge Actuation Manual, Charge Style Single, Compatible Charge Colors Brown, Green, Yellow, Compatible Charge Levels 1, 2, 3, 4, Muzzle Dia. 0.75 in, Operation Mode Trigger, For Pin Dia. 0.313 in, For Max. Pin Length - without Washer 2.5 in, For Max. Pin Length - with Washer 3 in, Application Attach Sill Plate to Concrete, For Remodeling Applications, For Use On Concrete, Steel, Handle Material Plastic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.