Shop All Ear Plugs
3M
E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK
Mfr # 312-1224
Zoro # G3989772
product price: $85.69
/pk 200, $0.43/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R TaperFit 2
- Reusability Disposable
- Earplug Material Foam
- Earplug Shape Bullet
- Noise Reduction Rating 32 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | L |
Details
Series | E-A-R TaperFit 2 |
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Corded |
Earplug Shape | Bullet |
Noise Reduction Rating | 32 dB |
Earplug Color | Yellow |
Pairs Per Package | 200 |
Cord Color | Blue |
Metal Detectable | No |
Cord Material - Hearing Protection | Vinyl |
Insertion Method | Roll-Down |
Standards | CSA Class AL |
Earplug Packaging | Bulk Box |
Earplug Pair Pack Type | Plastic Bag |
Cord Material | Vinyl |
Style | Corded |
Electrically Insulated | Yes |
Band Material | Vinyl |
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size L, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Blue, Series E-A-R(TM) TaperFit(TM), Cord Material Vinyl, Band Material Vinyl, Cord Color Blue, Standards 32 dB CSA Class AL, Pairs per Package 200, Earplug Color Yellow, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 6, 15" H, Tan, Stl, PR (22214/6)
- SENSIT Bar Hole Fiberglass Probe, 32-1/2 in. (883-00021)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, L, PR (7801700)
- TENACTIV Work Gloves, Nitrile, XS, Black/Gray, PR (S21TXUFN-6)
- 3M E-A-R TaperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 32 dB, Blue/Yellow, 200 Pairs (12017)
- 3M E-A-R TaperFit 2 Disposable Soft Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1219)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1221)
- 3M Ear Plugs, 100 PK (10080529180008)
- 3M CORDED EAR PLUGS (90716H3-DC)
- 3M Ear Plugs, 1 PR (93045-98015)
- 3M No-Touch Reusable Foam Ear Plugs, Bell Shape, 29 dB, Purple, 100 PK (P2001)
- 3M Hearing Protection