Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161521
Zoro # G5533969
original price:
$130.29
17% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Black
- D Ring Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161521
- Zoro # G5533969
- UPC # 840779160723
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hard Hat Required Beyond This Po, 10 in Height, 14 in Width, Rigid Plastic (C667RB)
- DUNLOP Rubber Boot, Men's, 11, Knee, Black, PR (NE68A93)
- MAGID MGard Carbon Fiber Knit FR Gloves (CF200)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 20 to 29 (06103 20-29)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161542M)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161427)
- 3M PROTECTA Vest-Style Climbing Harness, S, Polyester (1161433)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161401)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161421)
- 3M PROTECTA Full Body Harness, 3XL, Polyester (1161442)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- 3M Protecta Harnesses