Shop All Lanyards and Lifelines
3M Protecta
Shock Absorbing Lanyard, 6 ft., Black
Mfr # 1340185
Zoro # G0336421
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Series PRO(TM) Pack
- Weight Capacity 310 lb.
- Color Black
- Tensile Strength 7500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1340185
- Zoro # G0336421
- UPC # 00648250173992
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Extended Fall Length | 10 ft. |
Strap Width | 1" |
Rebar Hook Gate Opening Size | 2 1/2 in |
Harness Connection Gate Opening Size | 3/4 in |
Max. Working Length | 6 ft |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Hot Work, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sign Holder, 5 1/2" x 8 1/2" Size, PK2 (491301)
- Z-FLEX Heat Resist. Gloves, Aluminized, Z-Flex, PR (2100020)
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- NMC This Company Has Worked Write On Scoreboard (WS2)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340128)
- 3M PROTECTA PRO Stretch Shock Absorbing Lanyard, 100% Tie-Off, Elastic, Snap Hook, Two Rebar Hooks, 6 ft, Red (1340161)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100508)
- 3M PROTECTA Vertical Lifeline, 50 ft., 310 lb. Weight Capacity (AC215A1)
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- 3M PROTECTA Positioning Lanyard, 3 ft., Red (1385102)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP5)
- 3M Protecta Lanyards and Lifelines