Shop All Lanyards and Lifelines
3M Protecta
Shock Absorbing Lanyard, 6 ft., Black
Mfr # 1340187
Zoro # G0336519
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Series PRO(TM) Pack
- Color Black
- Tensile Strength 7500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1340187
- Zoro # G0336519
- UPC # 00648250171257
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Extended Fall Length | 10 ft. |
Strap Width | 1" |
Max. Working Length | 6 ft |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4 in |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Storm Drain Skimming Squid Pom Pom, PK2 (FLT012)
- CONDOR Breakaway Vest, Yllw/Green, 2XL/3XL (53YN43)
- JAFLINE Fire Hose, 50 ft L, Yllw, 2" dia, Rocker Lug (G51H2LNY50N)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, M, PR (7551)
- 3M PROTECTA Adjustable Positioning Lanyard, 6 ft., Red (1385301)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340129)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100508)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341125)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- 3M PROTECTA Vest-Style Positioning Harness, 420 lbs. (190 kg) Weight Capacity, Red (1191386)
- GEMTOR 30 ft.L Portable Horizontal (HL3-3A)
- 3M Protecta Fall Protection