Shop All Harnesses
3M Protecta
Vest-Style Harness, 3XL, Polyester
Mfr # 1161545
Zoro # G5520921
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 3XL
- Harness Application Construction
- Weight Capacity 420 lb.
- Chest Strap Buckles Friction / Pass-Through
- Leg Strap Buckles Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161545
- Zoro # G5520921
- UPC # 840779161232
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - 3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 3XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643SSH)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XS, 100 PK, Beige (EV-2050-XS)
- HARDLINE PRODUCTS Number 2 Decal, 3" Black Vinyl, PK10 (3SCBP2)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- 3M PROTECTA Full Body Harness, S, Polyester (1161220)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161307)
- 3M PROTECTA Full Body Harness for Hot Work, S, Kevlar(R)/Nomex(R) (1191371)
- 3M PROTECTA Full Body Harness, 2XL, Kevlar(R) (1161579)
- 3M PROTECTA Full Body Harness, S, Polyester (1161524)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161507)
- GUARDIAN EQUIPMENT Full Body Harness, Crossover Style, S/M/L (21082)
- 3M Protecta Harnesses