No Product Image Available
Noark

Circuit Breaker, M Series 225A, 3 Pole, 600V AC


product price: $1,128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series M
  • Amps 225A
  • Number of Poles 3
  • AC Voltage Rating 600V AC
  • Circuit Breaker Type Molded Case Circuit Breaker
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Frame Size 225A/2
Width 4.13 in
Depth 4.96 in
Height 7.17 in

Details

Item Circuit Breaker
Series M
Amps 225A
Number of Poles 3
AC Voltage Rating 600V AC
Circuit Breaker Type Molded Case Circuit Breaker
Circuit Breaker Actuator Toggle
Max. AIR Rating 100kA at 240V AC
Trip Type Thermal Magnetic
Instantaneous Trip Adjustable
Terminal Connection Lug
DC Voltage Rating 600V DC

Description

Mccb 225A,3P,Ul489 Lug/Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.