Shop All Paper Towels
Advantage
Advantage Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK
Mfr # TTHT1
Zoro # G4930740
product price: $130.99
/pk 30, $4.37/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Product Series Advantage
- Number of Sheets 85
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantage
- MFR # TTHT1
- Zoro # G4930740
- UPC # 749507627203
- Country of Origin United States
- Category Paper Towels
Dimensions
Package Size | 18 |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Product Series | Advantage |
Number of Sheets | 85 |
Ply | 2 |
Description
Advantage 2 Ply Paper Towels,PK30, Package Quantity 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear, 9 PK (CLO30614CT)
- PURELL MESSENGER Floor Stand Hygiene Bracket Accessory Attachment (7399-HB-SLV)
- CRAFTSMAN 1/2 Height HEPA Media Wet/Dry Vac Replacement Filter for 4 Gal. Shop Vacuums (CMXZVBE38740)
- ZORO SELECT Specimen Transfer Bag, 9 In. L, PK1000 (LAB20609OE)
- ADVANTAGE Advantage Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, White, 6 PK (TT2CP)
- ADVANTAGE SKILCRAFT Multifold Paper Towels, 250 Sheets, Brown, 16 PK (TTKMT)
- ADVANTAGE Advantage Hardwound Paper Towels, Continuous Roll Sheets, White, 12 PK (TTWRT)
- BRAWNY Brawny Pick-A-Size Sheets Paper Towels, 2 Ply (44373)
- VIVA Cloth Paper Towels, 2 Ply, 6 PK (49413)
- GEORGIA-PACIFIC Pacific Blue Basic Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (20904)
- PACIFIC BLUE ULTRA Pacific Blue Ultra Z-Fold Paper Towels, 1 Ply, 220 Sheets, 2200 PK (20887)
- Advantage Paper Towels