Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 1/2
Mfr # 38-190627-8-10
Zoro # G6543257
product price: $32.07
/ea
$32.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; FC465; S-TW
- For Hose Dash Size -10
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 38-190627-8-10
- Zoro # G6543257
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 1/2 in x 5/8 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.13 |
Hose Dash Size | 10 |
Hose Fitting B Size | 5/8 in |
Overall Length | 2.13 mm |
Hose Fitting A Size | 1/2 in |
Thread Size | 1/2"-14 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 2807; FC465; S-TW, For Hose I.D. 5/8 in, 1,500 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, NPTF, Brass, Trivalent Chromate Zinc, Overall Length 2.13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Rope Idler Pulley - 4.5'' Dia.- 17mm Bore - Plastic (349000)
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron (HE848)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (MSFT-31)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF0301P25NBP01, Return Line, 25 micron (ZX-MF0301P25NBP01)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-0606S)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.75L (1AA16MJ12)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -12, 3.02L (1AA12MP16)
- EATON AEROQUIP Fitting, Straight, 3/16 Hose, 7/16-20 SAE (190277-4S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S25DS16)
- EATON AEROQUIP Fitting, Elbow, 5/8 In Hose, 1 1/16-12 JIC (190261-12S)
- PARKER Nipple Plain, 1/4 H (BPHN4-4M)
- Eaton Aeroquip Hydraulic Hose Fittings