Shop All Air Vent Covers & Floor Registers
American Louver
Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum
Mfr # AG-22X22-RTW-2PK
Zoro # G5232888
product price: $120.99
/pk 2, $60.50/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Duct Width (In.) 22
- Max. Duct Height (In.) 22
- Finish Powder Coated
- Material Aluminum
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # AG-22X22-RTW-2PK
- Zoro # G5232888
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 22 |
Max. Duct Height (In.) | 22 |
Overall Width (In.) | 23.75 |
Overall Height (In.) | 23.75 |
Overall Depth | 1 in |
Overall Height | 23 3/4 in |
Maximum Opening Width | 22 in |
Maximum Opening Height | 22 in |
Overall Width | 23 3/4 in |
Details
Grille/Register Item | Return Air Grille |
Item | Return Air Grille |
Finish | Powder Coated |
Material | Aluminum |
Construction | Aluminum |
Bar Spacing | 1/2 in |
Features | Smooth and Even Finish Around Frame, Strong Frame and Core, Micro-Welded Neck Corners, Surface Mount Units Include Countersunk Mounting Holes for a Flush Appearance with Matching Color Screws Provided |
Product Type | Eggcrate Grille |
Grille Material | Aluminum |
Face Design | Egg Crate |
Mounting Style | Lay-In |
Blade Angle | 90 Degrees |
Airflow Directions | Four-Way |
Grille Color | White |
Description
Return Air Grilles, Overall Depth 1 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Maximum Opening Height 22 in, Maximum Opening Width 22 in, Grille Color White, Grille Material Aluminum, Material Aluminum, Bar Spacing 1/2 in, Face Design Egg Crate, Airflow Directions Four-Way, Mounting Style Lay-In, Blade Angle 90 Degrees , Finish Powder Coated, Product Type Eggcrate Grille, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Round Dual Run Capacitor, CD45+5X370R (CD45+5X370R)
- DURAVENT 8" BVENT 1/4" Univ Adapter Female (8BVAF)
- ILC FILTER 20X24X1 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 195 X 235 X 075 MADE IN THE USA F (WY-0LHU-6)
- WEIL MCLAIN 511330148 Kit-R Ign (511330148)
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK2 (AG-10X10-RSW-2PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Painted, Plastic (TC-24-2448-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK5 (TC-24-2448BK-5PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-5PK)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Black, 24" x 48", PK2 (ALUMBLK-2448-2PK)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 10, Dia 5 (SBS-4105 SB)
- American Louver Air Vent Covers & Floor Registers