Shop All Disposable Gloves
Ammex
GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Green
Mfr # AMXGWGN48100
Zoro # G5987814
product price: $25.00
/ea
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Green
- Material Nitrile
- Palm Thickness 8 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ammex
- MFR # AMXGWGN48100
- Zoro # G5987814
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Glovewrks Hd Green Nitrile Diamond Grip |
Color | Green |
Material | Nitrile |
Palm Thickness | 8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial |
Series | GWGN |
Cuff Style | Beaded |
Texture | Raised Diamond Texture |
Description
GLOVEWORKS HD Green Nitrile Industrial Gloves are strong and durable, with an 8-mil thickness. Superior puncture and chemical resistance against grease, pesticides, gasoline, and cleaning solutions. They also feature raised diamond texture, our most aggressive, with 60 percent more surface area than standard nitrile gloves. The diamonds channel away liquids for first-rate gripping power in wet conditions. Excellent dexterity, durability, fit and feel, and comfort. Versatile around the home, including working with food. Perfect for workplace applications from automotive to manufacturing, janitorial to plumbing, paint shop to food service. High-visibility green color is an added safety feature in dark environments. Buy one size larger than you normally would.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10.5 HAMMER 1000G CN PR, MENS PR (A7577-10.5M)
- BRADY First Aid Sign, 10X14", R/WHT, First Aid, 22667 (22667)
- TINGLEY Size 7 Men's Steel Rubber Boot, Yellow (77253)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (A951)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXABNPF46100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON48100)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, XL, Ivory (LX348100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- AMMEX X3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, Clear (GPX344100)
- AMMEX AMMEX PRO, Latex Exam Gloves, 4 mil Palm, Latex, Powder-Free, L, 1000 PK, Ivory (GPPFT46100)
- DURATOUCH Duratouch34-725, Vinyl Disposable Gloves, 2.8 mil Palm, PVC, Powder-Free, XL, 100 PK, Clear (34-725)
- Ammex Gloves & Hand Protection