Shop All Electrical Boxes
Appleton Electric
Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron
Mfr # EFDC110-NL-Q
Zoro # G3940657
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Gang Box
- Number of Gangs 1
- Material Malleable Iron
- Width 3.72 in
- Depth 5.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EFDC110-NL-Q
- Zoro # G3940657
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 3.72 in |
Depth | 5.31 in |
Height | 6.06 in |
Conduit Size | 1 in |
Hub Size | 1" |
Details
Item | Electrical Mounting Body for Eds Series |
Box Type | Gang Box |
Number of Gangs | 1 |
Material | Malleable Iron |
Includes | Internal Ground Screw |
Standards | UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Hub Style | Feed-Thru |
Number of Gang | 1-Gang |
EFDB Standard Materials and Finishes | Control station has a malleable iron body with a copperfree (4/10 of 1% max.) aluminum cover. Both have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat |
EDS Standard Materials and Finishes | Control station has a malleable iron body and cover with a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat; sealing chamber is copperfree (4/10 of 1% max.) aluminum with a natural finish; and nylon operating handle |
SSBA Standard Materials and Finishes | Selector switch operator mechanism is copperfree (4/10 of 1% max.) aluminum with a natural finish; nylon cam; and sealed phenolic contact block |
Option Materials | 1- or 2-gang copperfree (4/10 of 1% max.) aluminum bodies and covers available. See catalog pages for details |
Modified Operation Three Position Selector Switches | Momentary contact right position, spring return to center, maintained contact left position. Momentary contact left position, spring return to center, maintained contact right position. See catalog pages for details |
SPLN/SPLS Standard Materials and Finishes | Pilot light guard and body assembly is copperfree (4/10 of 1% max.) aluminum with a natural finish; steel clamping ring; and tempered glass jewel |
Nameplate Mounting Bracket | Make circuit description/identification easy and eliminate costly field installation (drilling/tapping) to accommodate circuit identification nameplates by using our bracket accessory. See catalog. |
EFD/EDS Brazen Hubs | Units may be supplied with brazed hubs as 3-, 4-, and 5-gang in a variety of hub configurations. See catalog pages for how to order these and other custom units by adding suffixes to mounting body catalog numbers |
EFD/EFDB Lockouts | Selector switch lockout locks two or three position handle in any position. Securing rod for push button lockout guard is also available. See catalog pages for details |
SPBB Standard Materials and Finishes | Push button upper barrel is copperfree (4/10 of 1% max.) aluminum with a natural finish; lower barrel is phenolic with nylon plastic button (dust cap models have neoprene buttons) |
Description
Mounting Body for EDS Series, 1-Gang, Hub Size 1, Number of Gangs 1, Hub Style Feed-Thru, Material of Construction Malleable Iron, Height 6.06 In., Width 3.72 In., Depth 5.31 In., Standards UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 3 Pole, 120/240V AC (QOB335)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB5025W)
- GAMPAK NIPPLE CONDUIT RGD 3/4"" (49203)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320325)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC371)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1D-75)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 2 Gang, Malleable Iron (EFDC210-NL-Q)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSC, 2 Gang, Malleable Iron (FSC-2-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Aluminum (FSS-2-75-A)
- ALLIED MOULDED PRODUCTS Electrical Box, 25 cu in, Ceiling Box, Polycarbonate, Round (SB=CB)
- Appleton Electric Electrical Boxes