Shop All Binders
Zoro Select
1" D-Ring Binder, Heavy Duty, Black
Mfr # AVE79990
Zoro # G2689736
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Spine Label Holder—For easy contents identification.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AVE79990
- Zoro # G2689736
- UPC # 077711799905
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size | 1 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 275, Features - Binders Label Holder, Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Notes, Adhsv, 3X3, 12Pk, Pastel (BSN36614)
- MARSH Hand-Operated Stencil Machine, Black (H)
- REDIFORM Form, Time Tickt, Wkly, 4.25X7 Pk (RED4K409)
- ZORO SELECT Poly Mailer, 6"x9", White, PK1000 (36DZ01)
- AVERY Binder, Durable, Slant Rings, 1.5", Green (27353)
- AVERY Binder, Economy, Round Ring, 2", Blue (03500)
- ZORO SELECT 3" Slant Ring Durable Binder, White (AVE17042)
- AVERY Economy Binder, 1" Round Rings, 175-Sheet (7771103301)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79802)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Black (AVE79692)
- DAVENPORT & CO 1 in. Contrast Stitch Leather Ring Binder, Tan - Letter Size (DA3193667)
- Zoro Select Binders