Shop All Binders
Zoro Select
1" Slant Ring Durable Binder, Black
Mfr # AVE17011
Zoro # G2690101
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Size 8-1/2" x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE17011
- Zoro # G2690101
- UPC # 077711170117
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Ring Size | 1 in |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 9.13 x 11.25 |
Spine Insert Size | 1.13 x 11.25 |
Front Cover Insert Size | 9.88 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 220, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 1200g Capacity (EK-1200I)
- PAC STRAPPING 100 Lb. Steel Strapping Coils, 1/2 W x .020 Thickness, 2940 Ft. (1/2X.020 ST-VS)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- ZORO SELECT 15" x 5" Open Poly Bags, 1 mil, Clear (5DRZ4)
- ZORO SELECT 1" Mini Durable Round Binder with Pockets, Black (AVE17167)
- ZORO SELECT 1" Mini Durable Round Binder with Pockets, White (AVE17116)
- ZORO SELECT 2" Slant Ring Durable Binder, Black (AVE17031)
- AVERY TouchGuard Protection HD View Binders, (17143)
- ZORO SELECT 3" D-Ring Framed View Binder, Heavy Duty, Black (AVE68037)
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, Red (AVE79583)
- AVERY Hanging Binder, Round Ring, 1", Black (14801)
- Zoro Select Binders