Shop All Binders
Zoro Select
1/2" Framed View Heavy Duty Binder, Slant Ring, Black
Mfr # AVE68050
Zoro # G5813026
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 120
- Number of Rings 3
- Material Vinyl
- Binder Features Slant Rings—Holds more sheets than same size round rings.
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE68050
- Zoro # G5813026
- UPC # 077711680500
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size | 1 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1/2 in |
Binder Size Capacity | 0.5" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 120, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-tier Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252004)
- ZERUST 40" x 28" x 60" Poly Bags, PK 50 (075-F-00015)
- BSC PREFERRED 10 x 10 x 16'' Corrugated Boxes, 25PK (S-21593)
- BLACK SWAN Plastic Hanger Strap-Bagged 3/4" X 100' (18240)
- AVERY Pages, Cd Rom, Binder, 5Pk (AVE75263)
- AVERY Durable Clear View 3 Ring Binders, 1.5 I (17021)
- AVERY Binder, Framed, D-Ring, 3", Black (68037)
- ZORO SELECT 3" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68038)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79992)
- AVERY UltraDuty SDS Binder Bundle (77714)
- AVERY Durable View Binder, 3" EZD Rings, 670-She (09700)
- Zoro Select Binders