Zoro Select

5" Durable Binder, Black


product price: $36.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Binder Sheet Capacity 1050
  • Color Black
  • Number of Rings 3
  • Material Polypropylene
  • Binder Features Locking Rings with Label Holder and Thumb Notch—Locking rings keep contents securely in place. Easily identify contents with label holder. Easy removal from shelf with thumb notch.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Zoro Select
  • MFR # AVE08901
  • Zoro # G5800627
  • UPC #
    077711089013
  • Country of Origin Mexico
  • Category Binders

Dimensions

Ring Size - Binders 5 in
Sheet Size 8-1/2" x 11"
Ring Size 5 in
Sheet Size - Binders 8-1/2 in x 11 in
Binder Size Capacity 5"
Binder Sheet Size 11 x 8.5
For Document Length 11 in
For Document Width 8 1/2 in

Description

Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 1,050, Features - Binders Label Holder, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.