Shop All Vacuum Bags
Bissell Commercial
Vacuum Bag, Paper, Cloth Filter, 10 PK
Mfr # BGPK10PRO12DW
Zoro # G9494651
product price: $23.65
/pk 10, $2.36/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type Paper
- Filter Type Cloth Filter
- Vacuum Product Grouping Bagged Upright Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # BGPK10PRO12DW
- Zoro # G9494651
- UPC # 011120167658
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 9" |
Height | 3 in |
Length | 7 in |
Width/Diameter | 3 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | Paper |
Filter Type | Cloth Filter |
Vacuum Product Grouping | Bagged Upright Vacuum |
Item | Vacuum Bag |
For Use With | Mfr. No. BGUPRO12T |
Includes | (10) Bags |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | Bissell |
Bag Filtration Type | Standard |
For Vacuum Type | Upright Vacuum |
Bag Reusability | Non-Reusable |
Fits Vacuum Models | BGUPRO12T |
Bag Pickup Type | Dry |
Bag Material | Paper |
Ply Count | 2-Ply |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell, Fits Vacuum Models BGUPRO12T, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 3 in, Length 7 in, Width/Diameter 3 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Carbon Brush Set, Ametek Motor (101720)
- ASTRO OPTICS Toolbox Z400, 1/4 Fold- 60/bundle, PK12 (201614)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Red (29164)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- BISSELL COMMERCIAL Vacuum Bag, for Upright Vacuum, 24" L (240125)
- BISSELL COMMERCIAL Vacuum Bag, 25 PK (U8000-PK25)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, Cloth Filter, 25 PK (PKBG25)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, HIGH FILTRATION DISPOSABLE BAG, 6 PK (BG151803)
- BISSELL COMMERCIAL Disposable Vacuum Bags, 2-ply, Paper Bag, 12 PK (C3000-PK12)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, HIGH FILTRATION DISPOSABLE BAG, 6 PK (BG151802)
- BISSELL BAG - CLOTH - SHAKE OUT W/ ZIPPER - BLACK (2038340)
- Bissell Commercial Vacuum Bags