Shop All Tool Boxes
Bosch
L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 15 in H
Mfr # L-BOXX-4
Zoro # G5185171
product price: $64.00
/ea
Not eligible for select promotions
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Features Accessible Even When Stacked, Built In Versatility, Cases Interlock Quickly, One Click Stacking, Optimized Accessibility, Protect Tools Securely And Handle Easily
- Includes 15 in Stackable Storage Case
- Handle Type Large Front Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # L-BOXX-4
- Zoro # G5185171
- UPC # 000346425017
- Country of Origin Germany
- Category Tool Boxes
Dimensions
Width | 17-1/2 in |
Depth | 14 in |
Height | 15 in |
Depth (In.) | 15 in |
Height (In.) | 17 1/2 in |
Compartment Height | 15" |
Overall Height | 15 in |
Compartment Width | 17-1/2" |
Overall Length | 17-1/2" |
Overall Width | 14 in |
Outside Height | 15" |
Width (In.) | 14 in |
Outside Width | 17-1/2" |
Compartment Depth | 14" |
Outside Length | 14" |
Length (In.) | 15 in |
Overall Depth | 17 1/2 in |
Interior Dimensions | 15 L x 14 W x 17 1/2 H |
Description
Tool Box, Material Plastic, Overall Depth 17 1/2 in, Overall Height 15 in, Overall Width 14 in, Locking System Padlockable, Color Blue, Includes Drawers No, Number of Compartments 1, Body Finish Matte, Compatible Modular System L-Boxx System, Configuration Individual Tool Box, Features Accessible Even When Stacked, Built In Versatility, Cases Interlock Quickly, One Click Stacking, Optimized Accessibility, Protect Tools Securely And Handle Easily, Handle Grip Style Plastic Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Jumbo Rsd Panel SAE Wrench Set, 4 pcs. (9604)
- PERFORMANCE TOOL ADJUSTABLE WRNCH 12X1.5"" (W12C)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74278P)
- HHIP 1/2-13UNC 2A Thread Ring Gage Set Go-Nogo (4101-0333)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14 in W x 12-1/2 in D x 3 in H (I-BOXX72)
- BOSCH L-RACK Tool Case, Plastic, Blue, 17-1/2 in W x 13-1/2 in D x 12 in H (L-RACK)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 12 in H (L-BOXX-3D)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 10 in H (LBOXX-3)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14-1/4 in W x 12-1/2 in D x 2-1/4 in H (I-BOXX53)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 6 in H (L-BOXX-2)
- DYNAMIC Mobile Tool Case, Impact-Resistant Polypropylene, Black, 24-1/2 in W x 16-1/2 in D x 13-1/4 in H (D105202)
- Bosch Tool Boxes