Shop All Tool Boxes
Bosch
L-BOXX Tool Case, Plastic, Blue, 17-1/2 in W x 14 in D x 4-1/2 in H
Mfr # LBOXX-1A
Zoro # G508273835
product price: $54.00
/ea
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Blue
- Features Effortless locking clips, water-resistant, durable
- Includes (13) Accessory Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LBOXX-1A
- Zoro # G508273835
- UPC # 000346425024
- Country of Origin Germany
- Category Tool Boxes
Dimensions
Width | 17-1/2 in |
Depth | 14 in |
Height | 4-1/2 in |
Overall Height | 4 1/2 in |
Overall Depth | 17 1/2 in |
Overall Width | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Case |
Material | Plastic |
Color | Blue |
Features | Effortless locking clips, water-resistant, durable |
Includes | (13) Accessory Inserts |
Handle Type | Top, Front, and Side Handles |
Series | L-BOXX |
Locking System | (2) Locking Clips |
Description
Tool Case, Material Plastic, Overall Depth 17 1/2 in, Overall Height 4 1/2 in, Overall Width 14 in, Locking System (2) Locking Clips, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer, Fine Tip, Flat/Round, Economy (2ASASL)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- OTC Jaw Puller, 13 tons, 2 Jaws, 11 in. (1039)
- KIPP Cam Lever Size: 1 M05X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405X40)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 6 in H (L-BOXX-2)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14-1/4 in W x 12-1/2 in D x 2-1/4 in H (I-BOXX53)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 15 in H (L-BOXX-4)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14 in W x 12-1/2 in D x 3 in H (I-BOXX72)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 12 in H (L-BOXX-3D)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 10 in H (LBOXX-3)
- PROTO General Purpose Double Latch Tool Box with Tray, Steel, Red, 20" W x 8.5" D x 9.5" H (J9975R)
- Bosch Tool Boxes