Buyers Products

Plain Forged Steel Grab Handle - 5/8 Diameter x 9.5 Inch Long


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Vehicle, Truck
  • Type Bolt-On Grab Handle
  • Length 9-1/2"
  • Material Forged steel
  • Diameter 5/8"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 9-1/2"
Diameter 5/8"

Details

For Use With Vehicle, Truck
Type Bolt-On Grab Handle
Item Grab Handle
Material Forged steel
Features Plain Finish; Can be Painted or Powder-Coated

Description

Grab Handle,Steel,9.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.