Shop All Trailer & Towing Accessories
Buyers Products
Heavy-Duty Bolt and Nut Kit for 3 or 5 Position Heavy-Duty Channel
Mfr # B9021
Zoro # G3764393
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Capacity GVW 100 lb
- Includes (2) 5/8-11 Nylock Nuts, (2) 5/8-11 x 5 in Grade 8 Cap Screws
- Diameter 5/8 in
- For Use With Heavy Duty 3 and 5 Position Channels (B9909, B9912), Heavy Duty Adjustable Eye Assembly (B20143, B20145)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B9021
- Zoro # G3764393
- UPC # 724920092968
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Diameter | 5/8 in |
Height | 1-7/64" |
Length | 5 in |
Width | 6-55/64" |
Overall Length | 5 in |
Details
Item | Hardware Kit |
Capacity GVW | 100 lb |
Includes | (2) 5/8-11 Nylock Nuts, (2) 5/8-11 x 5 in Grade 8 Cap Screws |
For Use With | Heavy Duty 3 and 5 Position Channels (B9909, B9912), Heavy Duty Adjustable Eye Assembly (B20143, B20145) |
Features | Attach Lunette Rings to Adjustable Channels |
Finish | Unfinished |
Type | Heavy Duty Channel Bolt and Nut Kit |
Product Type | Hardware Kit |
Description
Hardware Kit,Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.5014 BoatTector Boat Rail Fender Hangers, Value 2-Pack - 1.25", Black (3005.5014)
- SMITTYS SUPPLY QT 5w20 SuperSyn Oil (SUS 393)
- BOSCH Severe Duty Brake Pads -BSD909 (BSD909)
- SPEC-D TUNING 98-01 Ford Ranger Corner Lights - Black (2LC-RAN98JM-RS)
- BUYERS PRODUCTS Bolt and Nut Kit for 3 or 5 Position Channel (B9020)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091050)
- BUYERS PRODUCTS 7-Way Flat to 4-Flat Plastic Trailer Connector Adapter with LED Tester (TC2074T)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 5/8 Diameter x 4-1/4 Inch Usable Length (66103)
- BUYERS PRODUCTS Heavy Duty Straight Tongue Cast Coupler with 2 Inch Cast and 3 Inch Channel (0091560)
- BUYERS PRODUCTS 2 Inch Steel Coupler - 10,000 Pound Capacity (0091540)
- TIE DOWN MARINE A 1/2 Pal Nuts(4), #86305 (86305)
- Buyers Products Trailer & Towing Accessories