Shop All Trailer & Towing Accessories
Buyers Products
Liner Slat 6.5 x 44.62 Inch
Mfr # LS166545
Zoro # G9112621
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 44.62"
- Type Liner Slat
- For Use With All Stake Body Trucks
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # LS166545
- Zoro # G9112621
- UPC # 724920098250
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 44.62" |
Width | 6-1/2" |
Details
Material | Carbon Steel |
Type | Liner Slat |
For Use With | All Stake Body Trucks |
Application | Any Stake Body Vehicle |
Item | Liner Slat,6.5" x 44.62" |
Description
Liner Slat,6.5 In. x 44.62 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-11/16 x 13-1/2 in. (PA2761)
- STEELMAN Electric Stethoscope Combo, w/dB Meter (06606)
- OMEGA Folding Work Pad, 47" (C-1000)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- BUYERS PRODUCTS Fifth Wheel Lube Disk Steel Retention Clip Only (FWRC)
- BUYERS PRODUCTS 7-Way Flat to 4-Flat Plastic Trailer Connector Adapter with LED Tester (TC2074T)
- BUYERS PRODUCTS 3-Position Heavy-Duty Channel with Gussets-Used with B20143/0091550 (B9909)
- BUYERS PRODUCTS Hand Tool Rack, 40 lb., Black Powder Coated (LT37)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 2-1/2 In (KP20050)
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 36 In x 3/16 In (FWD36)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 3 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091055)
- Buyers Products Trailer & Towing Accessories