Shop All Tool Hanging Racks & Rails
Buyers Products
24x24 Inch Welded Aluminum Truck Tool Box Brackets
Mfr # 1701040
Zoro # G7270794
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Type Truck Boxes
- For Use With 24 in x 24 in Aluminum Toolbox
- Features Narrow 1/4 in Formed Aluminum Angles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1701040
- Zoro # G7270794
- UPC # 724920091152
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height (In.) | 24 in |
Length (In.) | 24 in |
Width (In.) | 24 in |
Overall Width | 24 in |
Overall Height | 24 in |
Overall Length | 24 in |
Details
Item | Mounting Bracket |
Material | Aluminum |
Color | Silver |
Type | Truck Boxes |
For Use With | 24 in x 24 in Aluminum Toolbox |
Features | Narrow 1/4 in Formed Aluminum Angles |
Tool Storage Type Included | Tool Rack/Rail |
Includes | Mounting Brackets |
Product Type | Mounting Bracket |
Compatible Product Type | Truck Boxes |
Description
Mounting Bracket, Truck Boxes, Length (In.) 24 in, Width (In.) 24 in, Height (In.) 24 in, Aluminum Material, Silver Color, Narrow 1/4 in Formed Aluminum Angles, For Use With 24 in x 24 in Aluminum Toolbox, Includes Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AL-4 Motor Shaft Arbor Standard Type B Machined Washer (6L106)
- KRAFT TOOL Multi-Trac Bull Float Groover B, 24" x 8 (CC798-01)
- VESSEL IMPACT BALL Torsion Bit PH2x150, PK5 (IBMG150PH2K5)
- DRILL AMERICA #27 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP27)
- BUYERS PRODUCTS 18x18 Inch Welded Aluminum Truck Tool Box Brackets (1701030)
- BUYERS PRODUCTS Mounting Bracket, 14 in. L, Steel, Black (1701001)
- BUYERS PRODUCTS Mounting Bracket, 15 in. L, Steel, Black (1701000)
- JAMESON Bucket Mount Divided Tool Tray (24-17)
- MAG-MATE Magnetic Tool Holder, 18 in. (TH1800)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- TOOLFLEX 21.5" Green Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-6)
- Buyers Products Tool Hanging Racks & Rails