Shop All Trailer & Towing Accessories
Buyers Products
Multi-Purpose Storage Basket, 10" H
Mfr # LT44
Zoro # G909768961
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Features Open Tool Storage and Organization for Applications Such as Flatbeds, Landscape Trailers, and Service Bodies
- Includes Hardware
- Finish Powder-Coated
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # LT44
- Zoro # G909768961
- UPC # 724920238823
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 10 in |
Overall Width | 18 in |
Overall Length | 53 3/4 in |
Overall Height | 10 in |
Overall Depth | 53 3/4 in |
Details
Features | Open Tool Storage and Organization for Applications Such as Flatbeds, Landscape Trailers, and Service Bodies |
Includes | Hardware |
Item | Multi -Purpose Basket |
Finish | Powder-Coated |
For Use With | Dump Trucks, Flatbeds, Landscape Trailers, Service Bodies |
Product Type | Storage Basket |
Truck Box Type | Topside Storage Basket |
Lid Type | No Lid |
Lid Style | No Lid |
Description
Multi -Purpose Basket, No Lid, Overall Width 18 in, Overall Depth 53 3/4 in, Overall Height 10 in, Includes Hardware, Lid Type No Lid, Features Open Tool Storage and Organization for Applications Such as Flatbeds, Landscape Trailers, and Service Bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 2X11Ft Exh H Exhaust Hose, 63520 (63520)
- HUSKY LINER 19-C SILVERADO/SIERRA 1500 FRONT FLOOR LINERS BLACK (54101)
- THEXTON Ignition Spark Tester, Adjustable (404)
- CLR PRO CLR Pro Cleaner/Degreaser, 5 gal Bucket, Ready to Use, Water Based (G-FM-HDCD-5PRO)
- BUYERS PRODUCTS Black Powder Coated Poly Fender Mounting Kit - One per fender required (8591000)
- BUYERS PRODUCTS 7-Way Round to 4-Pin Flat Converter (TC2274P)
- BUYERS PRODUCTS 3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar - Black (BDB1394)
- BUYERS PRODUCTS 7-Way Flat to 4-Flat Plastic Trailer Connector Adapter with LED Tester (TC2074T)
- BUYERS PRODUCTS Quick Link Connector 3/8 Inch Diameter (7350038)
- BUYERS PRODUCTS Zinc Plated Forged Rod End with 5/8-11 Full Thread (B27027EKZ)
- REESE Ball Mount Adapter, Class V, 2-1/2 In (7028700)
- Buyers Products Trailer & Towing Accessories