Shop All Grille & Bumper Guards
Buyers Products
Ribbed Black Polyethylene Fender-Fits Up to 24.5 Inch Dual Rear Wheels
Mfr # 8590245
Zoro # G4478092
product price: $92.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Not eligible for select promotions
$92.99
Free 30-Day Returns
Key Features
- Thickness 23 1/2 in
- Application 22-1/2 to 24-1/2 in Wheels
- Width 50 1/2 in
- Includes 1 Fender
- Type Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 8590245
- Zoro # G4478092
- UPC # 724920098243
- Country of Origin China
- Category Grille & Bumper Guards
Dimensions
Width | 50 1/2 in |
Length | 50.5 in |
For Wheel Diameter | 22 1/2 in, 24 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rear Fender |
Thickness | 23 1/2 in |
Application | 22-1/2 to 24-1/2 in Wheels |
Includes | 1 Fender |
Type | Rear |
Color | Black |
Material | Poly |
Finish | Smooth |
Net Weight | 14.3 lb |
Mounting Style | Bolt-On |
Fender Type | Semi |
Description
If you are looking for a rear fender that is easy to install and fits on most cars, the Buyers Products 8590245 Rear Fender is what you need. This black poly rear fender has a length of 50 1/2 in. and width of 26 1/2 in.. It can be used with 22-1/2 to 24-1/2 in wheels. The thick material of this rear fender ensures durability. The 23 1/2 in. thickness provides an added layer of protection against dents and scratches. If you want something that will keep your car looking good, then this Buyers Products 8590245 Rear Fender is exactly what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Volvo 240 Series 90-85-260 Series 82-80 Filter Drier, 33264 (33264)
- AKEBONO PROACT Ultra Premium Ceramic Pads, Akebono Act914A Proact (ACT914A)
- GATES Tri-Power Belts, AX21 (AX21)
- LISLE Wrnch 1-7/8"Fan Clutch (43410)
- BUYERS PRODUCTS 2-1/2 Inch I.D. Weld-On Forged Steel Drawbar (LW10)
- BUYERS PRODUCTS Smooth Black Polyethylene Fender-Fits Minimum 19.5 Inch Dual Rear Wheels (8590195)
- BUYERS PRODUCTS 69 Inch KabGard Heavy-Duty Steel Pickup Truck Headache Rack Bundle with Standard Mounting Brackets (85104)
- BUYERS PRODUCTS 71 Inch KabGard Heavy-Duty Steel Pickup Truck Headache Rack Bundle with Standard Mounting Brackets (85204)
- WESTIN HDX Winch Mount Grille Guard (57-92505)
- BROADFEET Waag Style Double Pipe Polished Stainless Steel Rear Bumper Guard (RDFO-240-51)
- WESTIN HDX Grille Guard (57-4055)
- Buyers Products Grille & Bumper Guards