Shop All Trailer & Towing Accessories
Buyers Products
Zinc Plated Forged Rod End with 5/8-11 Full Thread
Mfr # B27027EKZ
Zoro # G9111912
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Forged Rod End
- For Use With Shut-off Control Applications, Man Door/Covers
- Connection Type 5/8"-11
- Features Corrosion-Resistant Zinc-Plated Finish
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B27027EKZ
- Zoro # G9111912
- UPC # 724920093989
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 6" |
Details
Type | Forged Rod End |
For Use With | Shut-off Control Applications, Man Door/Covers |
Connection Type | 5/8"-11 |
Item | Rod End for 5/8-11 Full Thread |
Features | Corrosion-Resistant Zinc-Plated Finish |
Material | Hardened steel |
Description
Rod End for 5/8-11 Full Thread
- •Rod end is zinc-plated for corrosion resistance.
- •Each unit is built to last from sturdy PH hardened steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Cast Aluminum "S" Dock Cleat, 10" (30760)
- ALLSTAR 2 in. Mustang II Dropped Spindles (ALL56305)
- MAIN FILTER CNH (CASE-NEW HOLLAND) 84239751 Replacement/Interchange Spin-On Filter (MF0575543)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1460X6)
- BUYERS PRODUCTS Heavy Duty Straight Tongue Cast Coupler with 2-5/16 Inch Cast and 3 Inch Channel (0091562)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 5/8 Diameter x 4-1/4 Inch Usable Length (66103)
- BUYERS PRODUCTS 3-Position Channel Only-Used with B16137/0090100/0090150/0091005 (B8978)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 9/16 Diameter x 2-3/4 Inch Usable Length (66102)
- BUYERS PRODUCTS COUPLER, 2-5/16in ASSY W/3 POS CHANNEL (0091553)
- BUYERS PRODUCTS Fifth Wheel Lube Disk Steel Retention Clip Only (FWRC)
- WHEEL MASTERS Wheel Masters 8208 Hose Extenders For 16"-19.5" Wheel Liners & Covers - 4 Hose Kit, Hub Hole Mount (8208)
- Buyers Products Trailer & Towing Accessories