Shop All Trailer & Towing Accessories
Buyers Products
Small Rubber Clamps - Holds Objects 1 to 2-1/4 Inch Diameter
Mfr # RC10S
Zoro # G9112901
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Holds Objects 1" to 2-1/4" Diameter
- Color Black
- For Use With Work Trucks, Construction Vehicles, Emergency Vehicles, Semi Trucks
- Width 3/4" (Mounting Base)
- Length 2-1/2" (Mounting Base)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # RC10S
- Zoro # G9112901
- UPC # 724920084338
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 3/4" (Mounting Base) |
Length | 2-1/2" (Mounting Base) |
Details
Features | Holds Objects 1" to 2-1/4" Diameter |
Color | Black |
For Use With | Work Trucks, Construction Vehicles, Emergency Vehicles, Semi Trucks |
Material | Rubber |
Item | Rubber Clamps |
Type | Small Rubber Clamps |
Description
Rubber Clamps,Small
- •Keeps your van or work vehicle clutter free.
- •Adjustable rubber straps secure a variety of items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Amita 3 3-Blade Propeller For Yamaha, 19in Pitch, 13in Dia. (3411-130-19)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7535)
- MOOG CHASSIS DOUBLE CARDAN CV CENTERING YOKE (608)
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads, 17.6 lb Bulk (20466C)
- BUYERS PRODUCTS Stainless Steel Flush Mount 2-Point T-handle latch kit (L8825)
- BUYERS PRODUCTS 2-Position Trimmer Rack (LT19)
- BUYERS PRODUCTS SPRING, TORSION RAMP, LEFT HAND COIL PL (3002879)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 7/8 Diameter x 6-1/4 Inch Usable Length (66120)
- BUYERS PRODUCTS Zinc Tapered Bolt-On Stake Pocket - 1.5x3 Inch Inside Top/1.5x2.88 Inch Bottom (B2374GZ)
- BUYERS PRODUCTS White Steel 5 Gallon Water Cooler Mount (5201005)
- KINEDYNE Large, Saf-T-Lok Bar, Replace, Bolt-On Foot (10052BT)
- Buyers Products Trailer & Towing Accessories