Shop All Trailer & Towing Accessories
Buyers Products
Heavy Duty Straight Tongue Cast Coupler with 2-5/16 Inch Cast and 3 Inch Channel
Mfr # 0091562
Zoro # G3764667
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Use With Truck and Trailers
- Type Heavy Duty Straight Tongue Cast Coupler
- Capacity GVW 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 0091562
- Zoro # G3764667
- UPC # 724920092999
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Ball Size | 2 in |
Diameter | 2-5/16" (Ball) |
Width | 3" (Channel) |
Overall Length | 17 1/2 in |
Compatible Ball Diameter | 2 5/16 in |
Details
Material | Steel |
Finish | Zinc Plated |
For Use With | Truck and Trailers |
Item | Trailer Coupler |
Type | Heavy Duty Straight Tongue Cast Coupler |
Capacity GVW | 10,000 lb |
Class | IV |
Capacity GVW (Lb.) | 15,000 lb. |
Features | Auto Engage Latch with One-Hand Operation, Corrosion Resistant, Heavy Duty Straight Tongue, Made of Tough Cast Steel, Welded-on 3 in Channel |
Color | Silver |
Sub-Category | Coupler |
Weight | 17.85 lb |
Gross Towing Weight Capacity | 15,000 lb |
Coupler Style | Straight-Tongue |
Vehicle Class | IV |
Gross Vehicle Weight Capacity | 15,000 lb |
Compatible Product Type | Utility Trailers |
Description
Trailer Coupler, Coupler Style Straight-Tongue, Vehicle Class IV, Gross Towing Weight Capacity 15,000 lb, Gross Vehicle Weight Capacity 15,000 lb, Compatible Ball Diameter 2 5/16 in, Material Steel, Finish Zinc Plated, Overall Length 17 1/2 in, Weight 17.85 lb, Color Silver, Compatible Product Type Utility Trailers, Features Auto Engage Latch with One-Hand Operation, Corrosion Resistant, Heavy Duty Straight Tongue, Made of Tough Cast Steel, Welded-on 3 in Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Panel Air Filter, 10-13/32 x 1-23/32 in. (PA4465)
- DUO-CORP Duo-Corp 3020TMUT Utility Window, 35-1/2 in OAW, 2-1/4 in OAD (3020TMUT)
- CURT Sq. 6-Way Connector Plug/Sckt w/12" Wire (58034)
- KEN-TOOL Stow N Go Folding 4-Way (35636)
- BUYERS PRODUCTS Black Bumper Vise Mount (5201015)
- BUYERS PRODUCTS Multi-Purpose Storage Basket, 10" H (LT44)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 15.38 Inch Long (B2399D)
- BUYERS PRODUCTS 3-Position Channel Only-Used with B16137/0090100/0090150/0091005 (B8978)
- BUYERS PRODUCTS COUPLER, 2-5/16in W/5 POS CHANNEL (0091555)
- BUYERS PRODUCTS COUPLER, 2in A-FRAME (0091091)
- MO-CLAMP Nut and Bolt, 3/4" x 5" (5130)
- Buyers Products Trailer & Towing Accessories