C-Line Products

Holder, 5x7 Print, PK50


original price: $16.09
10% off
new price: $14.39
/pk 50, $0.29/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polypropylene
  • Color Clear
  • Width 8.13"
  • Height 11.25"
  • Features Acid-Free; Clear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 8.13"
Height 11.25"
Photo Height 5"
Photo Width 7"

Details

Item Photo Albums Accessories
Material Polypropylene
Color Clear
Features Acid-Free; Clear
Product Type Holder,5x7 Print,PK50
Weight 1.251 lbs
Capacity Four 5 x 7 Photos
Page Format Double
Number of Sections 4
Photos Per Side 2
Hole-Punched 3-Hole Punched
Binding Ringbound
Orientation Horizontal
Photo Albums Accessories Type Storage Pages

Description

Holder,5x7 Print,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.