Shop All Document Holders
C-Line Products
Sheet Protector, Clear Poly, PK50
Mfr # 62037
Zoro # G1670216
product price: $5.95
/pk 50, $0.12/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Top load
- Color Clear
- Number of Tabs 0
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62037
- Zoro # G1670216
- UPC # 038944620374
- Country of Origin China
- Category Document Holders
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Paper Size | Letter |
Details
Item | Sheet Protector |
Material | Polypropylene |
Type | Top load |
Color | Clear |
Number of Tabs | 0 |
Thickness | 2 mil |
Product Type | Sheet Protector |
Document Loading | Top |
Description
Sheet Protector, Top Load, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Width 8 1/2 in, Height 11 in, Thickness 2 mil, Material Polypropylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- PILOT Dry Erase Marker Refill, Chisel, Black (PIL43922)
- NATIONAL CHECKING Register Roll 3x165 Ft. 1 Ply White Bond Kitchen Printer Roll, PK30 (1300SP)
- PAPERPRO Three-Hole Paper Punch, 12 Sheet, Blk/Gray (ACI2101)
- C-LINE PRODUCTS Sheet Protector, 8.5" x 11", PK25 (62020)
- C-LINE PRODUCTS Shop Ticket Holder, Hvy-Dty, 9"x12", 20/BX, Ast/Clear 20PK (CLI50920)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 8-1/2"x11", 25/BX, Clear Vinyl 25PK (CLI46911)
- C-LINE PRODUCTS Page Protector, Poly, 11 x 8.5", PK100 (62028)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 5x8", PK50 (80058)
- C-LINE PRODUCTS Protector, Sheet, Hvywt, Legal 50PK (CLI62047)
- PENDAFLEX Heavy-Duty File Pockets, 3.5in Expansion, Letter Size, Redrope, PK25 (C1524EHD)
- C-Line Products Document Holders