Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, B Series 15A, 1 Pole, 277V AC, Medium Curve
Mfr # BA1-BO-34-615-111-D
Zoro # G2865362
original price:
$16.15
10% off
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- AC Voltage Rating 277V AC
- Circuit Breaker Type Magnetic
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carling Technologies
- MFR # BA1-BO-34-615-111-D
- Zoro # G2865362
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.12 in |
Height | 2 in |
Max. Wire Size | Not Specified |
Panel Cutout Size | 2.187 in x 0.770 in |
Mounting Hole Thread Size | #6-32 |
Description
Panel Mount Circuit Breaker, Amps 15 A, AC Voltage Rating 277V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 80V DC, Magnetic, Number of Poles 1, Circuit Breaker Actuator Toggle, Max. AIR Rating Not Rated, Curve Type Medium, Phase 1, Mounting Type Threaded Insert, Actuator Color White, Actuator Legend I/O, On/Off, Panel Cutout Size 2.187 in x 0.770 in, Max. Panel Thickness 0.1 in, Mounting Hole Thread Size #6-32, Max. Wire Size Not Specified, Length 2.0 in, Width 0.75 in, Depth 2.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, Homeline Series 20A, 2 Pole, 240V AC (34031)
- LEVITON ANGLE GROUND PLUG 15A WH (020-515AN-00W)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 125VAC (HBL2610SW)
- EATON Non-Illuminated Selector Switch, 2P, 10A (HT8JNH3AA5)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 25A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-625-121-D)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-620-111-D)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-640-521-C)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-15)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-11C3N-W-A/10)
- EATON Circuit Breaker, FAZ Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3)
- Carling Technologies Circuit Breakers