Shop All Hand Scrapers
Carlisle Foodservice
Steel Handheld Scraper 3", Tan
Mfr # 40130EC25
Zoro # G606125111
product price: $7.89
/ea
Sold in multiples of 12 for $94.68
$94.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 40130EC25
- Zoro # G606125111
- UPC # 085404017021
- Country of Origin Mexico
- Category Hand Scrapers
Details
Item | Steel Handheld Scraper 3",Tan |
Description
Steel Handheld Scraper 3 In.,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Replacement Blade For 7" X 12" Horz (414300)
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42572)
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L (80.365.20)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Yellow (40230EC04)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", White (40230EC02)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Blue (40230EC14)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Tan (40230EC25)
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Brown (40130EC01)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Red (40230EC05)
- UNGER Scraper, Reversible Carbon Steel Blade, 48", GY, PK 10 (UNGLH12CCT)
- Carlisle Foodservice Hand Scrapers