Shop All Paper Towels
Cascades Pro
Hardwound Paper Towels, Natural, 12 PK
Mfr # CSDH065
Zoro # G501845800
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Sheet Size 7.80" x 600 ft
- Material Fiber Paper
- Features Absorbent; Eco-friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cascades Pro
- MFR # CSDH065
- Zoro # G501845800
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Size | 7.80" x 600 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Natural |
Material | Fiber Paper |
Features | Absorbent; Eco-friendly |
Description
Paper towel roll is the practical choice for efficient hand-drying in restrooms across education, industrial and foodservice markets. Highly absorbent material dries hands quickly and efficiently to help minimize wasteful use. Its environmentally friendly design is made from a high percentage of post-consumer materials for sustainable use while providing the savings you require. Paper towel roll is compatible with Cascades Pro Universal Easy Out roll towel dispenser, Universal Lever roll towel dispenser, and Universal Mechanical No Touch roll towel dispenser (each sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, Black (GOJ503401)
- PROTEAM 10 Qt. Intercept Micro Filter for Select Cylindrical Vacs, 10PK (100331)
- STOUT BY ENVISION 45 gal Trash Bags, Black, 65 PK (P4045K20)
- RUBBERMAID 11.25 gal White Plastic Swing Out Wastebasket (2803WHT)
- CASCADES PRO Hardwound Paper Towels, White, 12 PK (CSDH060)
- CASCADES PRO Multifold Paper Towels, 16 PK (H175)
- CASCADES PRO Select Hardwound Roll Towels, 1-Ply, 7.88 in. x 350 ft, Natural, 12PK (H035)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 8", White, 30 PK (K085)
- CASCADES PRO Tuff-Job Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 514.58 ft, Blue (W802)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1100 Sheets, White (W501)
- KIMBERLY-CLARK PROFESSIONAL Reveal Multifold Paper Towels for Kleenex Reveal Countertop Dispenser, 150 Sheets/Pack, 16 Packs (46321)
- Cascades Pro Paper Towels