Shop All Paper Towels
Cascades Pro
Multifold Paper Towels, White, 16 PK
Mfr # H170
Zoro # G300488215
product price: $41.25
/pk 16, $2.58/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Sheet Width 9.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # H170
- Zoro # G300488215
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9.1 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Description
White Multifold Paper Towels,9.1 In.x,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Retractable Duster, Ostrich Feathers, 14"L (280159)
- FALCON Screen Shammy, Cloth, 7 3/4Hx2 3/4W In (MCSS)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Mum Scent Organic Multi-Surface Cleaner Liquid 16 oz (70048)
- MIDWEST RAKE Roller Squeegee, 48", 60" Blue Handle (70948)
- CASCADES PRO Select Single Fold Paper Towels, 1 Ply, 250 Sheets, 9.45", Natural, 16 PK (H115)
- CASCADES PRO Multifold Paper Towels, 16 PK (H175)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (H180)
- CASCADES PRO Select Center Pull Paper Towels, 2 Ply, 600 Sheets, 11", White, 6 PK (H150)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 8", White, 30 PK (K085)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 10 PK (W511)
- KLEENEX Kleenex Multifold Paper Towels, Blue/White, 4 PK (KCC88130CT)
- Cascades Pro Paper Towels