Connecticut Electric

Circuit Breaker, UBIZ Thin Series 20A, 2 Pole, 120/240V AC


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series UBIZ Thin
  • Amps 20A
  • Number of Poles 2
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Mounting Style Plug In
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.75 in
Depth 2.53 in
Height 5.63 in

Details

Item Circuit Breaker
Series UBIZ Thin
Amps 20A
Number of Poles 2
AC Voltage Rating 120/240V AC
Circuit Breaker Mounting Style Plug In
Max. AIR Rating 10kA
Trip Type Common
DC Voltage Rating Not Rated

Description

20A, 2 Pole, Common Trip Zinsco Replacement Circuit Breaker, 120240V, Half Size, 12 Per Pole, Bulk

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.