Shop All Trailer & Towing Accessories
Curt
Replacment 2" Posi-Lock Coupler Latch, 25194
Mfr # 25194
Zoro # G8668952
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Trailer and Tow Vehicle
- Type Straight-Tongue Coupler
- Size (In.) 2"
- Features Features Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 25194
- Zoro # G8668952
- UPC # 612314515196
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Compatible Ball Diameter | 2 in |
Overall Length | 4 1/2 in |
Fits Ball Diameter | 2 in |
Details
Material | Steel |
For Use With | Trailer and Tow Vehicle |
Type | Straight-Tongue Coupler |
Item | Towing Coupler |
Features | Features Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism |
Finish | Zinc Plated |
Coupler Style | Straight-Tongue |
Color | Clear |
Resistance Properties | Corrosion-Resistant, Tear-Resistant, Wear-Resistant |
Gross Vehicle Weight Capacity | 3,500 lb |
Compatible Product Type | Coupler |
Weight | 1.3 lb |
Product Type | Towing Coupler |
Description
Towing Coupler, Product Type Towing Coupler, For Use With Trailer and Tow Vehicle, Gross Vehicle Weight Capacity 3,500 lb, Overall Length 4 1/2 in, Finish Zinc Plated, Features Features Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism, Fits Ball Diameter 2 in, Vehicle Class Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Transfer Case Output Shaft Seal, Skf 21390A (21390A)
- WOLO HANDY HORN REFILL (495)
- AUTOTEX Pink Wiper Blade, Automotive, 20 In (AP-PF20)
- NTK Turn Signal Light Socket 2002-2007 Toyota Corolla 1.8L, 1P2420 (1P2420)
- CURT Hitch Lock, 1-1/4" Receiver/Ddblt/Chrme (23020)
- CURT Rpmnt DrctWld Sq. Jck Hndl Kit for 28575 (28960)
- CURT Replacment 2-1/2" Adjstbl Chnnl Mount Shank (45917)
- CURT Hitch Clip, Fits 1/2"-5/8" Pin, Znc, 21601 (21601)
- CURT Loaded Ball Mounts w/2" Balls, PK3 (45037)
- CURT Lube Plate, 5th Wheel, 10" (16721)
- GROTE Coiled Power Cord (87100)
- Curt Trailer & Towing Accessories